Shop All Extension Taps
Osg
Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, Oxide
Mfr # 1769001
Zoro # G3203952
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Number of Pieces 1
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1769001
- Zoro # G3203952
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Thread Length | 1-7/8" |
Tap Thread Size | 7/16"-20 |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 9.95 mm |
Shank Length | 4 9/32 in |
Tap Length Standard | ANSI |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.00 mm |
55% Thread Drill Size | 10.20 mm |
Square Size | 0.2420 in |
Size | 7/16" |
Description
Extension Tap, Thread Size 7/16 In.-20, UNF, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Damaged Screw Remover, No.1 Spin It Out (82684)
- FISKARS 14 HatchetSheath (375501-1001)
- ONSRUD Routing End Mill, Compression, 1/2, 1 3/8 (60-171MW)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Taper Hand Tap (DWTT1-1/8-7)
- OSG Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (1290801)
- OSG Spiral Point Tap, Plug 2 Flutes (1294700)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright (8315639)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Point Tap Plug, 3 Flutes (1653501308)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635514222)
- Osg Extension Taps