Shop All Extension Taps
Osg
Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide
Mfr # 1768901
Zoro # G3124484
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Flute
- Overall Length 6"
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Product Information
- Brand Osg
- MFR # 1768901
- Zoro # G3124484
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Shank Dia. | 0.323" |
Thread Length | 1-7/8" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 7/16"-14 |
55% Thread Drill Size | W |
65% Thread Drill Size | V |
Square Size | 0.2420 in |
Shank Length | 4 9/32 in |
Tap Length Standard | ANSI |
Thread Size | 7/16"-14 |
75% Thread Drill Size | U |
Size | 7/16" |
Description
Extension Tap, Thread Size 7/16 In.-14, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Firm Joint Caliper 6" Outside (26-6)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/8" (51-2463)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- WESTWARD Pneumatic Wheel (GGS_42981)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide (1768501)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (1111801301)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800501)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- Osg Taps