Shop All Extension Taps
Osg
Spiral Flute Tap, #6-32, Plug, UNC, 3 Flutes, Oxide
Mfr # 1766501
Zoro # G9275734
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Product Information
- Brand Osg
- MFR # 1766501
- Zoro # G9275734
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Tap Size | #6 |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Thread Size | #6-32 |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Shank Length | 4 31/32 in |
75% Thread Drill Size | #36 |
Tap Length Standard | ANSI |
Square Size | 0.1100 in |
Size | #6 |
Description
Extension Tap, Thread Size #6-32, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060SS)
- MILWAUKEE TOOL M18 1" High Torque Impact Wrench Kit (2868-22HD, 48-11-1812)
- BURNDY Ratchet Crimper, 26 to 1/0 AWG, 10" L (YF261CSKIT)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88622)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1292001)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635550827)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510426)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- Osg Extension Taps