Shop All Extension Taps
Osg
Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide
Mfr # 1766301
Zoro # G2575842
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Number of Pieces 1
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1766301
- Zoro # G2575842
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Shank Dia. | 0.141" |
Thread Length | 1-1/32" |
Pitch Diameter Limit | H3 |
Tap Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Square Size | 0.1100 in |
Shank Length | 2 31/32 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Size | #6 |
Description
Extension Tap, Thread Size #6-32, UNC, Overall Length 4 in, HSS-E, Black Oxide, Right Hand, 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, , M06, Plastic, Black RAL 7021, Comp: Steel (K0269.2061)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34036)
- OTC Threaded Adapter 5/16 (8001)
- RIDGID Cutter Wheel, For 4A506/4CW52 (33110)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501508)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- OSG Thread Forming Tap, M12-1.25, Bottoming, Bright (8315661)
- OSG Straight Flute Hand Tap, 7/16"-14, Plug, 4 Flutes, UNC (1291401)
- Osg Taps