Shop All Spiral Flute Taps
Osg
Spiral Flute Tap , 5/8"-11 , Modified Bottom, Semi-Bottom , 3 Flutes,
Mfr # 1650504108
Zoro # G7457362
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Overall Length 4 5/16 in
Product Information
- Brand Osg
- MFR # 1650504108
- Zoro # G7457362
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 4 5/16 in |
Shank Dia. | 15/32 in |
Thread Length | 11/16 in |
Tap Size | 5/8" |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
Shank Length | 2 3/16 in |
55% Thread Drill Size | 14.20 mm |
Square Size | 0.3590 in |
75% Thread Drill Size | 13.60 |
Thread Size | 5/8"-11 |
65% Thread Drill Size | 13.90 mm |
Tap Length Standard | DIN |
Size | 5/8 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 5/16 in, Powdered Metal, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 4" (804S)
- HILLMAN CARPET TACK #8 X 9/16IN, 2 OZ (532359)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039)
- OSG Spiral Flute Tap , 1/2"-13 , Modified Bottom, Semi-Bottom , 3 Flutes, (1650503208)
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, Oxide (1312701701)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide (1311701201)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, Oxide (1312602201)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- YMW TAPS Spiral Flute Tap, M27X1.5, 4 Flutes, Bright (SS027O6NEB)
- Osg Taps