Shop All Spiral Flute Taps
Osg
Spiral Flute Tap , 5/16"-18 , Modified Bottom, Semi-Bottom , 3 Flutes,
Mfr # 1650502008
Zoro # G8577003
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1650502008
- Zoro # G8577003
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 5/16 in |
Overall Length | 3 17/32 in |
Tap Size | 5/16" |
Thread Length | 7/16 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
55% Thread Drill Size | I |
Tap Length Standard | DIN |
Shank Length | 2 5/32 in |
Size | 5/16 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sleeve, 2-Ply, 18" L, with Thumb-Hole (KVS-2-18TH)
- WIDIA Spiral Point Tap, Plug, 2 (19485)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- HHIP Hex ER-40 Collet Block (3900-5129)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide (1312602101)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide (1311701201)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, Oxide (1311701901)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, Oxide (1311601701)
- OSG Spiral Flute Tap , 1/2"-13 , Modified Bottom, Semi-Bottom , 3 Flutes, (1650503208)
- SOWA HIGH PERFORMANCE TAPS 1/4"-28 UNF HSSE-V3 Spiral Flute Taps For Aluminum (124440)
- Osg Taps