Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #5-40, Bottoming, 2 Flutes, UNC
Mfr # 2986500
Zoro # G9667725
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Tap Chamfer Bottoming
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 2986500
- Zoro # G9667725
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Thread Length | 5/8 in |
Overall Length | 1 15/16 in |
Tap Size | #5 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 9/64 in |
Tap Dimension Type | Inch |
Drill Bit Size | 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #36 |
65% Thread Drill Size | #37 |
Thread Size | #5-40 |
75% Thread Drill Size | #39 |
Size | #5 |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET 1/4" MOD BRAZIER SET (AJA1611)
- BRASS CRAFT SERVICE PARTS Ratcheting Cutter Blade (PST024)
- BON TOOL Bon 11-366 Repl Rawhide, 2" For 11-364 (Pair) (11-366)
- DRILL AMERICA R8 Shank #6 Jacobs Taper Chuck Arbor (DEWA0806)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900500)
- Osg Spiral Flute 2-Flute Taps