Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright
Mfr # 1430900
Zoro # G2830791
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
Product Information
- Brand Osg
- MFR # 1430900
- Zoro # G2830791
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 3/8 in |
Thread Length | 3/4 in |
Tap Size | 3/8" |
Overall Length | 2 29/32 in |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
75% Thread Drill Size | 0.3125 |
Square Size | 0.2850 in |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Size | 3/8 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14.4V Switch (23-66-0465)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- WESTWARD Texture Float, 10 x4 x5/8 In, Foam Plastic (13P544)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11583)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145508)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1747401)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN (2907808)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911408)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010608)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930008)
- Osg Spiral Flute 3-Flute Taps