Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 2"-4-1/2, Modified Bottoming, UNC, 6 Flutes, Oxide
Mfr # 1302503601
Zoro # G9277475
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-4-1/2
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 6
- Tap Finish Oxide
Product Information
- Brand Osg
- MFR # 1302503601
- Zoro # G9277475
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 2"-4-1/2 |
Thread Length | 3-9/16" |
Overall Length | 250.00mm |
Shank Dia. | 1.644" |
Tap Size | 2" |
Tap Dimension Type | Inch |
Shank Length | 8 1/32 in |
Tap Length Standard | DIN |
Square Size | 1.2330 in |
Thread Size | 2"-4-1/2 |
Drill Bit Size | 1.7691 in, 1.7835 in, 1.7979 in, 1.8124 in, 1.8268 in |
65% Thread Drill Size | 1.8124 in |
75% Thread Drill Size | 1.7835 |
Size | 2 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 2 In.-4-1/2, UNC, Overall Length 9 13/16 in, High Speed Steel, Black Oxide, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7835, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 18MM X 25MM 12,000-Series Annular Cutter (12318)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- GREENLEE Screwdriver #3 Round (0153-35C)
- PERFORMANCE TOOL 2 Jaw Gear Puller 3 1/4 X 6 In Gear Puller-2 J, W87124 (W87124)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, TICN (SS5.0K4NEB-TICN)
- Osg Taps