Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1/4"-20, H3, 3FX
Mfr # 30701708
Zoro # G7644119
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Number of Flutes 4
- List Number CEM34FXL4TIALN
- Tap Style Spiral Flute
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 30701708
- Zoro # G7644119
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
75% Thread Drill Size | 11.40 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
List Number | CEM34FXL4TIALN |
Tap Style | Spiral Flute |
Thread Direction | Right Hand |
Series | EXOTAP(R) VA-3 Oil |
Description
Spiral Flute Tap, 75 Percent Thread Drill Size 11.40, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/32 (49722)
- DASCO CHISEL MASON'S 2-1/4"" (334-0)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- WESTWARD Repl Hook Jaw, For 36 In Pipe Wrench (31D048)
- OSG Spiral Flute Tap , #6-32 , Modified Bottom, Semi-Bottom , 2 Flutes, (1650500508)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide (1311701201)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, Oxide (1311601701)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide (1312601201)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- SOWA HIGH PERFORMANCE TAPS M16 x 2mm Yellow Ring HSSE-V3 Spiral Flute Taps (123669)
- Osg Spiral Flute Taps