Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 1/2"-20, Bottoming, UNF, 3 Flutes, TiCN
Mfr # 1301301408
Zoro # G9275987
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Osg
- MFR # 1301301408
- Zoro # G9275987
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Pitch Diameter Limit | Not Rated |
Thread Length | 9/16 in |
Tap Dimension Type | Inch |
Overall Length | 3 29/32 in |
Shank Dia. | 23/64 in |
75% Thread Drill Size | 11.40 |
55% Thread Drill Size | 11.80 mm |
65% Thread Drill Size | 11.60 mm |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
Thread Size | 1/2"-20 |
Tap Length Standard | DIN |
Shank Length | 1 31/32 in |
Square Size | 0.2740 in |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 29/32 in, High Speed Steel, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 11.40, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 21Mm Socket 12Pt 21M, W38821 (W38821)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306015)
- QUANTUM STORAGE SYSTEMS Wrench Holder, 1x7.13x11.63 in., Up to 15 (WH-15)
- PALMGREN Arbor Press, 2 Ton (9661201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (1430001)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645076143)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (34500301)
- OSG Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1732908)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2992501)
- Osg Taps