Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, TiCN
Mfr # 1723408
Zoro # G2871172
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Osg
- MFR # 1723408
- Zoro # G2871172
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Thread Length | 9/16 in |
Overall Length | 3 11/32 in |
Shank Dia. | 23/64 in |
Pitch Diameter Limit | H5 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
75% Thread Drill Size | 0.4219 |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 13/32 in |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Square Size | 0.2750 in |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 3" Light Duty Portable Vise with Clamp-On Stationary Base (150)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., 1" Std, Material: Stainless Steel (WSSF-012)
- PROTO 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (J7211M)
- CHAMPION CUTTING TOOL 3/16in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-3/16)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654501308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (31502301)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988200)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991001)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985700)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1716401)
- Osg Taps