Shop All Extension Taps
Osg
Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright
Mfr # 1297200
Zoro # G9281921
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1297200
- Zoro # G9281921
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.194" |
Tap Size | #10 |
Thread Length | 7/8" |
Tap Thread Size | #10-24 |
Pitch Diameter Limit | H3 |
Thread Size | #10-24 |
Shank Length | 5 1/8 in |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Square Size | 0.1510 in |
75% Thread Drill Size | #25 |
Size | #10 |
Description
Extension Tap, Thread Size #10-24, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO FEELER GAUGE LONG BLADE .008 (POJ004L)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- KO-KEN Socket 42mm 6 Point 62mm 3/4 Sq. Drive (6400M-42)
- OSG Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (1290801)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1653002108)
- OSG Thread Forming Tap, M10-1.50, Modified Bottoming, V (1635510520)
- OSG Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, V (1652006708)
- OSG Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (1290601)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide (1768501)
- Osg Extension Taps