Shop All Extension Taps
Osg
Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright
Mfr # 1297000
Zoro # G9281912
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1297000
- Zoro # G9281912
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Shank Dia. | 0.194" |
Thread Length | 7/8" |
Tap Thread Size | #10-24 |
Pitch Diameter Limit | H3 |
Thread Size | #10-24 |
Tap Length Standard | ANSI |
75% Thread Drill Size | #25 |
Shank Length | 3 1/8 in |
Square Size | 0.1510 in |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Size | #10 |
Description
Extension Tap, Thread Size #10-24, UNC, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T27 32mm 5/16 Hex Drive (128T.32-T27)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M30x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB30X2)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (1FAC7)
- BOSTITCH Stop Nut (MHE6100-100)
- OSG Spiral Flute Tap, 3/4"-16, Modified Bottoming, UNF, 0 Flutes, V (1652504708)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright (8315639)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- Osg Extension Taps