Shop All Spiral Flute 3-Flute Taps
Osg
Sp Flute Tap, Mod Bottom, M14x2.00, V Coat
Mfr # 1650001908
Zoro # G1511996
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14x2.00
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1650001908
- Zoro # G1511996
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M14x2.00 |
75% Thread Drill Size | 12.00 |
Shank Dia. | 10.89 mm |
65% Thread Drill Size | 31/64 in |
Thread Length | 16.00 mm |
Square Size | 8.18mm |
Drill Bit Size | 11.92mm, 12.05mm, 12.18mm, 12.31mm, 12.44mm |
Tap Size | M14 |
Shank Length | 59.90 mm |
Thread Size | M14x2 |
55% Thread Drill Size | 12.50 mm |
Overall Length | 110.00 mm |
Tap Length Standard | DIN |
Size | M14 |
Description
Spiral Flute Tap, Thread Size M14x2, Metric Coarse, Overall Length 110.00 mm, Powdered Metal, TiCN, Thread Length 16.00 mm, 75 Percent Thread Drill Size 12.00, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-10)
- BLAIR EQUIPMENT CO ROTO BROACH 20MM 3PK (BL11220-3)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Gray) (OSR23315)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet Kit (ML2457-21)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2942201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1733105)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2940200)
- OSG Spiral Flute Tap Plug, 3 Flutes (1430800)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512908)
- Osg Taps