Shop All Spiral Flute 3-Flute Taps
Osg
Sp Flute Tap, Mod Bottom, M12x1.75, V Coat
Mfr # 1650001708
Zoro # G1511987
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12x1.75
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Helix Angle Variable
Product Information
- Brand Osg
- MFR # 1650001708
- Zoro # G1511987
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12x1.75 |
Drill Bit Size | 10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm |
Square Size | 6.98mm |
55% Thread Drill Size | 27/64 in |
Thread Length | 14.00 mm |
75% Thread Drill Size | 10.30 |
65% Thread Drill Size | 10.50 mm |
Tap Length Standard | DIN |
Thread Size | M12x1.75 |
Tap Size | M12 |
Overall Length | 110.00 mm |
Shank Dia. | 9.32 mm |
Shank Length | 60.90 mm |
Size | M12 |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, Powdered Metal, TiCN, Thread Length 14.00 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34330)
- MILWAUKEE TOOL 72" REDSTICK Box Level (MLBX72)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (810UM)
- DRILL AMERICA m30x3 HSS Metric Hand Tap (DWTSMT30X3)
- OSG Sp Flute Tap, Mod Bottom, M12x1.25, V Coat (1650001508)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145508)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145908)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749105)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, TiN (2985905)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732201)
- OSG Spiral Flute Tap, Plug, 2 (1412408)
- Osg Taps