Shop All Jobber Length Drill Bits
Osg
Solid Carbide, TiAlN Finish, Spiral Flute
Mfr # HP255-1811
Zoro # G9240156
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.60 mm
- Decimal Equivalent 0.1811
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Osg
- MFR # HP255-1811
- Zoro # G9240156
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.60 mm |
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 4.60mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.004/+0.016 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 4.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1811, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- WESTWARD Inside Corner Tool, SS, 11 x 6-3/8 In (13P539)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1405)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0625)
- OSG Jobber Drill Bit, 3/32 in., XPM (8612238)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1063)
- OSG Jobber Drill Bit, 10.60mm, HSS-E (8594106)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #22 (45692)
- Osg Drill Bits