Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-4375
Zoro # G1438202
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.4375
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 220-4375
- Zoro # G1438202
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 4 1/2 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 73 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 7/16" |
Depth x Dia. Ratio | 5xD |
Shank Length | 41.30 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Half Round Double Cut Bastard Cut - Carded (05090N)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes (1294800)
- VEGA Slotted 12-14 Insert Bit x 1 (125F14A)
- AMERICAN LINE Blade Util .25 2 Notch 100Pk (66-0240-0000)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3125)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3594)
- OSG Jobber Drill Bit, 5.54mm, HSS-E (8597554)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0625)
- OSG Jobber Drill Bit, 7/16 in., XPM (8613111)
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- Osg Drill Bits