Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-2656
Zoro # G5743202
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2656
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 220-2656
- Zoro # G5743202
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 17/64 in |
Overall Length | 3 1/2 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 54 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 17/64" |
Depth x Dia. Ratio | 5xD |
Shank Length | 34.90 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- PROTO Service Wrench, 8-1/2 In. L, Satin (J3580)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 5" (35132)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-4375)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1875)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP255-2500)
- OSG 137.00mm HSS 120 Deg. Jobber Length Drill Bit (62600)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (16553115)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3125)
- Osg Jobber Length Drill Bits