Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-1285
Zoro # G3481703
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1285
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 220-1285
- Zoro # G3481703
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 1/8 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 31.8 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1285, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Suspenders, Leather Suspenders, Light Brown, Leather (5413)
- RIDGID Housing, Roll 820 (43245)
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel (GS4H300)
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet X1 (TPSGROMX1)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0465)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1015)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1520)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668520)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3160)
- KODIAK CUTTING TOOLS 7/16 Jobber Length Drill Oxided 118 Deg. Pt (5404927)
- Osg Drill Bits