Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-1200
Zoro # G2938801
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1200
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 220-1200
- Zoro # G2938801
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Dia. | 7/64 in |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 31.8 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1200, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK #1 x 8 Inch Phillips Round Shank (73114)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- HYDE Painter'S Tool Hh6-In-1 (02980)
- TECHNIKS Coolant Collet, ER25, 06mm (04545-06)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0890)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1610)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1935)
- OSG Jobber Drill Bit, 7/64 in., XPM (8612278)
- OSG Jobber Drill Bit, 9.25mm, HSS-E (859792511)
- WESTWARD #6 3-3/4" TiN 135 Deg. Jobber Length Drill Bit (6PRN4)
- Osg Drill Bits