Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-1094
Zoro # G8628697
original price:
$11.59
7% off
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1094
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 220-1094
- Zoro # G8628697
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 31.8 mm |
Sizes Included | 7/64" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 50PK (657304-50)
- XTRWELD 08 in Pliers, Sheet Metal, Steel Black Nickel Chrome (TPSM08)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33228)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG 17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-5312)
- OSG Jobber Drill, 5.56mm, 140, Carbide (HP255-2189)
- OSG Jobber Drill Bit, 3/4 in., Carbide (HP245-7500)
- OSG #28 Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1406)
- OSG Solid Carbide, TiAlN Finish, Spiral Flute (HP255-1811)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8669000)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-C (68972)
- Osg Jobber Length Drill Bits