Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-0890
Zoro # G8628672
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0890
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 220-0890
- Zoro # G8628672
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #43 |
Shank Dia. | 5/64 in |
Overall Length | 1 3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 25.4 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0890, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 23/64 in. (88223)
- CENTURY DRILL & TOOL Snips Aviation Center Cut 10" Jaw Length 1-5/8" Length Of Cut (72703)
- HHIP 10-32 X 13/16 OD Adjustable Round Split Die (1016-1032)
- SK PROFESSIONAL TOOLS 1/4" Drive Universal Joint SAE (40990)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1935)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1200)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1520)
- OSG Jobber Drill, Carbide, 1/2 in., 6 in. L (573250111)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 11/32 (C68018)
- Osg Drill Bits