Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-0625
Zoro # G3319233
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.0625
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 220-0625
- Zoro # G3319233
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 19.1 mm |
Sizes Included | 1/16" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 19.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0625, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- FLUKE Fluke FLU-1AC-A1-II Acv Detector 90-1000V (FLU-1AC-A1-II)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1562)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-4375)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1406)
- OSG Jobber Drill Bit, 27/64 in., Carbide (HP245-4220)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2141)
- Osg Jobber Length Drill Bits