Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-0591
Zoro # G2585165
original price:
$9.21
4% off
new price: $8.75
/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0591
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 220-0591
- Zoro # G2585165
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.50 mm |
Shank Dia. | 1 1/2 in |
Overall Length | 38.00 mm |
Flute Length | 19.00 mm |
Maximum Drilling Depth | 19.1 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 1.50mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 19.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1.50 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0591, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" x 3/8" Bit Extension (48-28-4008)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- USG Ceiling Texture Coarse 40Lb (540790)
- DRILL AMERICA #30 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD30VS)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0984)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1378)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- OSG 17.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693750)
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 7/16 inch (R107/16)
- Osg Drill Bits