Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1811
Zoro # G5552556
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1811
Product Information
- Brand Osg
- MFR # 215-1811
- Zoro # G5552556
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.60 mm |
Shank Dia. | 4.6 mm |
Overall Length | 55.00 mm |
Flute Length | 29.00 mm |
Maximum Drilling Depth | 28.6 mm |
Sizes Included | 4.60mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 27.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 4.60 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1811, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- MILWAUKEE TOOL SHOCKWAVE 22PC IMPACT DRIVER BIT PUCK (TUBE) (48-32-4011)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- MAKITA Pressurized Water Tank, 2.6 gal. (988-394-610)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2126)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1520)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1417)
- OSG 8.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8692810)
- ZORO SELECT 1/32" Carbide 118 Deg. Jobber Length Drill Bit (450-100312)
- Osg Drill Bits