Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1417
Zoro # G5650592
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1417
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 215-1417
- Zoro # G5650592
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.60 mm |
Shank Dia. | 3.6 mm |
Overall Length | 52.00 mm |
Flute Length | 25.00 mm |
Maximum Drilling Depth | 25.4 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 3.60mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 27.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 3.60 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1417, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228M-T500)
- FELO Screwdriver, Slotted, Stubby, Ppc Handle (07157 13037)
- LISLE EXTRACTOR MED SMALL (LI62570)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0827)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0591)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3594)
- OSG Jobber Drill Bit, 5.30mm, Carbide (3318530)
- OSG 13/64" Carbide TiN 140 Deg. Jobber Length Drill Bit (521020312)
- GYROS Premium Industrial Grade Cobalt Drill Bit, Size # 42, 12PK (45-51042)
- Osg Jobber Length Drill Bits