Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1024
Zoro # G9539397
original price:
$17.60
37% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1024
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 215-1024
- Zoro # G9539397
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.60 mm |
Shank Dia. | 2.6 mm |
Overall Length | 46.00 mm |
Flute Length | 21.00 mm |
Maximum Drilling Depth | 20.6 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 2.60mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 2.60 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1024, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- BON TOOL Bon 12-393 Conc Chute, Straight End, Aluminum 8 Foot (12-393)
- COILHOSE PNEUMATICS Blow gun Angle Tip Display (SAT45-DPB)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1417)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2126)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3543)
- OSG Jobber Drill Bit, F, XPM (8612653)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3160)
- OSG Jobber Drill, Carbide, 0.1910 in., 1.5 in L (HP700-1910)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- Osg Drill Bits