Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0669
Zoro # G2585269
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0669
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 215-0669
- Zoro # G2585269
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.70 mm |
Shank Dia. | 1 11/16 in |
Overall Length | 43.00 mm |
Flute Length | 18.00 mm |
Maximum Drilling Depth | 17.5 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 1.70mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1.70 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0669, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 PC Hook Utility Knife Blades w/ Dispenser (48-22-1952)
- MILWAUKEE TOOL Battery, 18V, 6.0Ah Battery Capacity, PR (48-11-1862, 2724-20)
- APEX TOOL GROUP Torq Set Bit 5/16 1 Oz (212-1/4A-ACR)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30VS)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0787)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1063)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0433)
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit (631025711)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1811)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #30 (C15916)
- Osg Drill Bits