Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0591
Zoro # G2585278
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0591
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 215-0591
- Zoro # G2585278
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.50 mm |
Shank Dia. | 1 1/2 in |
Overall Length | 38.00 mm |
Flute Length | 13.00 mm |
Maximum Drilling Depth | 12.7 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 1.50mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1.50 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0591, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 4 lb. Pull, PK6 (7046)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E314)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65018)
- INSIZE Data Output Cable (7302-SPC3A)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- OSG Screw Machine Drill Bit, 2.90 mm Size, 135 Degrees Point Angle (215-1142)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (8594032)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 1/16 (C19160)
- Osg Jobber Length Drill Bits