Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0512
Zoro # G1920025
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0512
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 215-0512
- Zoro # G1920025
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.30 mm |
Shank Dia. | 1 19/64 in |
Overall Length | 38.00 mm |
Flute Length | 13.00 mm |
Maximum Drilling Depth | 12.7 mm |
Sizes Included | 1.30mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1.30 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0512, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 7/8" Bi-Metal Hole Saw (MHSA14C)
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle (ABC4BFB)
- STARRETT Indicator Test (711HSZ)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0669)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0433)
- OSG 17/64" HSS 120 Deg. Jobber Length Drill Bit (8597675)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0630)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-3)
- Osg Drill Bits