Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0433
Zoro # G1920040
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0433
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 215-0433
- Zoro # G1920040
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.10 mm |
Shank Dia. | 1 3/32 in |
Overall Length | 38.00 mm |
Flute Length | 13.00 mm |
Maximum Drilling Depth | 12.7 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 1.10mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1.10 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0433, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1420)
- MILWAUKEE TOOL M12 Plastic Pipe Shear (2470-20)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 8mm (809328)
- WILLIAMS Williams Pry Bar, Screwdriver Type (C-858)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1811)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0827)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0595)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1405)
- OSG 13.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693330)
- BOSCH Cobalt Jobber Length Drill Bit (CO2151)
- Osg Drill Bits