Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, I, HSS-Co
Mfr # 8623069
Zoro # G1764345
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.2720
- Drill Bit Finish WXL
Product Information
- Brand Osg
- MFR # 8623069
- Zoro # G1764345
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | I |
Shank Dia. | 6.90 mm |
Overall Length | 200.00 mm |
Flute Length | 124.00 mm |
Maximum Drilling Depth | 124.00 mm |
Depth x Dia. Ratio | 15xD |
Depth:Dia. Ratio | 15xD |
Shank Length | 76.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Description
Extra Long Drill Bit, Drill Bit Size I, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 124.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- MARSHALLTOWN Masons Line, Nylon, 250 ft, Fluor Pink (ML601)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 160 SBA)
- OSG Spiral Point Tap, Plug 2 Flutes (1630001)
- OSG Screw Machine Drill, Taper, 15.00mm (HP258-5906)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Taper L Drill Bit, 150.00mm L, 9.50mm dia. (652032711)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- Osg Taper Length Drill Bits