Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 7.00mm, Carbide
Mfr # HP258-2756
Zoro # G1777940
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2756
Product Information
- Brand Osg
- MFR # HP258-2756
- Zoro # G1777940
- Country of Origin India
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 116.00 mm |
Flute Length | 76.00 mm |
Maximum Drilling Depth | 76.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Shank Length | 40.00 mm |
Drill Diameter Tolerance | +0.006mm/+0.021mm |
Description
Taper Length Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Appliance Rocker Switch, SPST, 16A, 125VAC (GSW-41)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84361N)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 32 mm L.190 mm (42040032)
- OSG Screw Machine Drill, Taper, 29/64 in. (HP258-4531)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- OSG Screw Machine Drill, Taper, 3.70mm, Carbide (HP258-1457)
- OSG Screw Machine Drill, Taper, 7/32 in. (17547711)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #21 (50231)
- Osg Taper Length Drill Bits