Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5.70mm, HSS-Co
Mfr # 8623057
Zoro # G1764421
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
- Decimal Equivalent 0.2244
- Drill Bit Point Angle 120 Degrees
Product Information
- Brand Osg
- MFR # 8623057
- Zoro # G1764421
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.70 mm |
Shank Dia. | 5.70 mm |
Overall Length | 165.00 mm |
Flute Length | 104.00 mm |
Maximum Drilling Depth | 104.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Shank Length | 61.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5.70 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 104.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550B)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4240R)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- HUSQVARNA BELT, K970/16 III (544976307)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Screw Machine Drill, Taper, 7.00mm, Carbide (HP258-2756)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- OSG Screw Machine Drill, Taper, 3.10mm, HSS-Co (8622831)
- OSG Taper L Drill Bit, 100.00mm L, 3.20mm dia. (653012512)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/2 (C15044)
- Osg Taper Length Drill Bits