Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5/64 in.
Mfr # 17542411
Zoro # G1766320
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.0781
- Drill Bit Finish WXL
Product Information
- Brand Osg
- MFR # 17542411
- Zoro # G1766320
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 75.00 mm |
Flute Length | 26.00 mm |
Maximum Drilling Depth | 26.00 mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 49.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.000mm/-0.014mm |
Description
Extra Long Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 120 Degrees , R Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 26.00 mm, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1132)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (442625)
- OSG Carbide End Mill, 3/16in dia., 3/4in Cut L (462-1875-BN)
- OSG Screw Machine Drill, Taper, #25 (HP258-1496)
- OSG Taper L Drill Bit, 115.00mm L, 6.00mm dia. (8710470)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- OSG Taper L Drill Bit, 155.00mm L, 8.00mm dia. (8696800)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- DRILL AMERICA 7/8" HSS Taper Length Drill Bit (DWDTL7/8)
- Osg Taper Length Drill Bits