Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 5.10mm, HSS-Co
Mfr # 8623251
Zoro # G1763679
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.2008
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
Product Information
- Brand Osg
- MFR # 8623251
- Zoro # G1763679
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.10 mm |
Shank Dia. | 5.10 mm |
Overall Length | 180.00 mm |
Flute Length | 118.00 mm |
Maximum Drilling Depth | 118.00 mm |
Depth x Dia. Ratio | 20xD |
Depth:Dia. Ratio | 20xD |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Drill Length Class | Extra Long |
Shank Length | 62.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 5.10 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 118.00 mm, Metric, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAW & MFG 5PC Demo Reci Blade Kit (1839465)
- JONARD TOOLS Probe Pick, Tapered/L-Shaped, PK10 (JIC-22035/10)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 0)
- PERFORMANCE TOOL 4-Pc Pry Bar Set, W2020 (W2020)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- OSG Screw Machine Drill, Taper, 17/32 in. (17526311)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623240)
- OSG Screw Machine Drill, Taper, 1/8 in. (17544411)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- OSG Taper L Drill Bit, 115.00mm L, 6.00mm dia. (8710470)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- Osg Taper Length Drill Bits