Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 45/64 in.
Mfr # 17525511
Zoro # G1765386
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 45/64 in
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.7031
Product Information
- Brand Osg
- MFR # 17525511
- Zoro # G1765386
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 45/64 in |
Shank Dia. | 45/64 in |
Overall Length | 283.00 mm |
Flute Length | 233.00 mm |
Maximum Drilling Depth | 233.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.000mm/-0.027mm |
Details
Description
Extra Long Drill Bit, Drill Bit Size 45/64 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 233.00 mm, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 11/16 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS57N)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13124)
- PERFORMANCE TOOL PIPE WRENCH CAST IRON 8 in. (W1133-8B)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- OSG Screw Machine Drill, Taper, 17/32 in. (17526311)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623040)
- OSG Taper L Drill Bit, 105.00mm L, 6.00mm dia. (652016011)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- OSG Screw Machine Drill, Taper, 13/64 in. (HP258-2031)
- OSG Screw Machine Drill, Taper, 1/8 in. (17544411)
- Osg Drill Bits