Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 4.00mm, HSS-Co
Mfr # 8623240
Zoro # G1763758
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
- Decimal Equivalent 0.1575
- Drill Bit Point Angle 120 Degrees
Product Information
- Brand Osg
- MFR # 8623240
- Zoro # G1763758
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 140.00 mm |
Flute Length | 92.00 mm |
Maximum Drilling Depth | 92.00 mm |
Depth x Dia. Ratio | 20xD |
Depth:Dia. Ratio | 20xD |
Shank Length | 48.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 92.00 mm, Metric, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- WIHA Magnet/Demagnetizer (40010)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- RIDGID Drain Cleaner, Model K-60SP (K-60SP)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- OSG Screw Machine Drill, Taper, #25 (HP258-1496)
- BIG HORN # 8 Screw Taper Drill Only Replaces W. L. Fuller # 20100171 (18955)
- Osg Drill Bits