Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 3/8 in.
Mfr # 17550711
Zoro # G1765377
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.3750
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
Product Information
- Brand Osg
- MFR # 17550711
- Zoro # G1765377
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 190.00 mm |
Flute Length | 130.00 mm |
Maximum Drilling Depth | 130.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Shank Length | 60.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Description
Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 130.00 mm, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm) (DHD91301)
- WESTWARD 10 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN8)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.50-1.99 In. (033-03-016)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Taper L Drill Bit, 155.00mm L, 8.00mm dia. (8696800)
- OSG Screw Machine Drill, Taper, 3/32 in. (653009312)
- OSG Taper L Drill Bit, 100.00mm L, 3.20mm dia. (653012512)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- OSG Screw Machine Drill, Taper, 29/64 in. (HP258-4531)
- DRILL AMERICA #49 HSS Taper Length Drill Bit (DWDTL49)
- Osg Drill Bits