Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 3.10mm, HSS-Co
Mfr # 8622831
Zoro # G1766110
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.1220
- Drill Bit Material Cobalt Steel
- Drill Bit Finish WXL
Product Information
- Brand Osg
- MFR # 8622831
- Zoro # G1766110
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.10 mm |
Shank Dia. | 3.10 mm |
Overall Length | 100.00 mm |
Flute Length | 45.00 mm |
Maximum Drilling Depth | 45.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Shank Length | 55.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Description
Extra Long Drill Bit, Drill Bit Size 3.10 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 45.00 mm, Metric, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-148 Steel Stakes, I Beam 24" (10/Pkg) (14-148)
- CLE-LINE 21PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1/16-3/8x1/64 (C18621)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL20)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B)
- OSG Screw Machine Drill, Taper, 3.20mm, HSS-Co (8622832)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Taper L Drill Bit, 150.00mm L, 9.50mm dia. (652032711)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- OSG Screw Machine Drill, Taper, 29/64 in. (HP258-4531)
- OSG Screw Machine Drill, Taper, 17/32 in. (17526311)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC #25 (C16244)
- Osg Taper Length Drill Bits