Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, #20, Carbide
Mfr # HP258-1610
Zoro # G1778345
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1610
Product Information
- Brand Osg
- MFR # HP258-1610
- Zoro # G1778345
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 6.00 mm |
Overall Length | 85.00 mm |
Flute Length | 45.00 mm |
Maximum Drilling Depth | 50.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Shank Length | 40.00 mm |
Drill Diameter Tolerance | +0.004mm/+0.016mm |
Description
Taper Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/4-E (C69351)
- MARSHALLTOWN Hand Float, 1512 in L Blade, 3 in W Blade, Aluminum Blade, Curved Blade (MF380R/MF380)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- OSG Screw Machine Drill, Taper, 1/8 in. (17544411)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623240)
- OSG Screw Machine Drill, Taper, 9/64 in. (17504711)
- OSG Screw Machine Drill, Taper, 5.70mm, HSS-Co (8623057)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 25/64 (C08815)
- Osg Drill Bits