Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 19/64 in.
Mfr # HP258-2969
Zoro # G1777870
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2969
Product Information
- Brand Osg
- MFR # HP258-2969
- Zoro # G1777870
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Shank Dia. | 8.00 mm |
Overall Length | 116.00 mm |
Flute Length | 76.00 mm |
Maximum Drilling Depth | 76.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.006mm/+0.021mm |
Shank Length | 40.00 mm |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- SUPERIOR PARTS Aftermarket Bostitch Piston Driver Assembly without O-Ring Fits N62FN & N62FNK-2 (SP 107510)
- WESTWARD Flare Nut Wrench Set, 8 Pieces, 6 Pts (4YR29)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-1S)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- OSG Screw Machine Drill, Taper, 3.10mm, HSS-Co (8622831)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- OSG Screw Machine Drill, Taper, 5.10mm, HSS-Co (8623251)
- OSG Taper L Drill Bit, 100.00mm L, 3.20mm dia. (653012512)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/2 (55264)
- Osg Drill Bits