Shop All Taper Length Drill Bits
Osg
Screw Machine Drill, Taper, 13/64 in.
Mfr # HP258-2031
Zoro # G1778196
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2031
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP258-2031
- Zoro # G1778196
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 6.00 mm |
Overall Length | 97.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 57.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.004mm/+0.016mm |
Shank Length | 40.00 mm |
Description
Taper Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, D-Sub, Closed Barrel Contacts, (300-015)
- KRAFT TOOL Mixing Bucket, 11 7/8 in W x 15 in L, 5 gal, Translucent, Plastic (GG468)
- DEWALT Set Tool, For 3/8 in Snake+, Zinc Plated (6407SD-PWR)
- DEWALT 3/16" x 10" x 12" SDS+ Hammer Bit (Bulk 25) (DW5406B25)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623040)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- OSG Screw Machine Drill, Taper, 3.10mm, HSS-Co (8622831)
- OSG Screw Machine Drill, Taper, 11/32 in. (HP258-3437)
- OSG Screw Machine Drill, Taper, 21/64 in. (17509911)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 20.00mm, Carbide, DC170-08-20.000A1-WJ30EJ (DC170-08-20.000A1-WJ30EJ)
- Osg Drill Bits