Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute
Mfr # 520033212
Zoro # G0607052
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size Q
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.3320
Product Information
- Brand Osg
- MFR # 520033212
- Zoro # G0607052
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Q |
Shank Dia. | 10.00 mm |
Overall Length | 101.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Shank Length | 58.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.022mm |
Description
Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3320
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 4-1/4 Inch Clay Spade SDS-Max 18 Inch Long (SC8922)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- KRAFT TOOL Painters Tool, Stiff, 2-3/8", SS (DW027)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- OSG Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595415)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- OSG Screw Machine Drill Bit, 14.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666490)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- OSG Screw Machine Drill Bit, 4.10 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599041)
- OSG Screw Machine Drill Bit, 1.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0512)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1610)
- Osg Screw Machine Length Drill Bits