Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, P Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute
Mfr # HP253-3228
Zoro # G1784338
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.3230
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP253-3228
- Zoro # G1784338
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | P |
Shank Dia. | 10 mm |
Overall Length | 89.00 mm |
Flute Length | 47.00 mm |
Maximum Drilling Depth | 47.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | P |
Depth x Dia. Ratio | 3xD |
Shank Length | 42.00 mm |
Drill Diameter Tolerance | +0.006/+0.021mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size P, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3230
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 30mm Hex 98mm 1 Sq. Drive (18107.22-30)
- LISLE Disconnect Pliers 45 Deg (LI37140)
- WESTWARD Open End Wrench, 12 x 13mm, 15 Deg, 6-1/2 L (1EYN4)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 5/8 in. (47340)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6563)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690330)
- OSG Screw Machine Drill Bit, 5/32 in Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (11534815)
- OSG Screw Machine Drill Bit, 0.92 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595092)
- OSG Screw Machine Drill Bit, 25/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520039012)
- OSG Screw Machine Drill Bit, 8.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665890)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- Osg Drill Bits