Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 9.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-3780
Zoro # G1784137
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.3780
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP253-3780
- Zoro # G1784137
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.60 mm |
Shank Dia. | 10 mm |
Overall Length | 89.00 mm |
Flute Length | 47.00 mm |
Maximum Drilling Depth | 47.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 9.60mm |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.006/+0.021mm |
Shank Length | 42.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 9.60 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3780
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- URREA Air Hammer 2100 IPM (UP715)
- LENOX Hole Saw (LXAH31)
- SUPERCUT 165-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448528)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666270)
- OSG Screw Machine Drill Bit, 5/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1563)
- OSG Flat Bottom Drill Bit, 2.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330270)
- OSG Screw Machine Drill Bit, 9/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595357)
- OSG Screw Machine Drill Bit, 7/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1094)
- OSG Screw Machine Drill Bit, 13/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10203105)
- CLEVELAND Screw Machine Drill Bit, #45 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04395)
- Osg Drill Bits