Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 8.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-3425
Zoro # G1782518
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.3425
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP243-3425
- Zoro # G1782518
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.70 mm |
Sizes Included | 8.70mm |
Depth:Dia. Ratio | 3xD |
Flute Length | 47.00 mm |
Overall Length | 89.00 mm |
Shank Dia. | 10 mm |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 89.00 mm |
Maximum Drilling Depth | 47.00 mm |
Drill Diameter Tolerance | +0.006/+0.021mm |
Description
Screw Machine Drill Bit, Drill Bit Size 8.70 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6-9/16 in. Slip Joint Pliers with 1-3/4 in. Jaw (J276G)
- CAPRI TOOLS 10mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11910)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249XLRK)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- OSG Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP243-3319)
- OSG Screw Machine Drill Bit, 2.83 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650011161)
- OSG Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (520033212)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670430)
- OSG Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4173)
- OSG Screw Machine Drill Bit, 10.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4094)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04601)
- Osg Drill Bits