Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 7.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-2953
Zoro # G1784426
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2953
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # HP253-2953
- Zoro # G1784426
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50 mm |
Shank Dia. | 8 mm |
Overall Length | 79.00 mm |
Flute Length | 41.00 mm |
Maximum Drilling Depth | 41.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 7.50mm |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.006/+0.021mm |
Description
Screw Machine Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2953
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB10204)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-23-INS)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- OSG Screw Machine Drill Bit, 6.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2402)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650065511)
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- OSG Screw Machine Drill Bit, 2.13 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595213)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690300)
- CHICAGO-LATROBE Screw Machine Drill Bit, 63/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48563)
- Osg Screw Machine Length Drill Bits