Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 650021711
Zoro # G0604578
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Product Information
- Brand Osg
- MFR # 650021711
- Zoro # G0604578
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 6.4 mm |
Overall Length | 82.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Shank Length | 54.00 mm |
Drill Diameter Tolerance | +0.000/-0.018mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- STANLEY Stanley 57-533 Compo-Cast® Standard Soft-Face Hammer, 42 oz. (57-533)
- HHIP 3/4-10 X 7" Long Alloy Steel Stud (3436-3771)
- LENOX Spd Slot Hole Saw Kit 9P (30807700G)
- OSG Flat Bottom Drill Bit, 20.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3332000)
- OSG Screw Machine Drill Bit, 4.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595475)
- OSG Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP243-3319)
- OSG Screw Machine Drill Bit, #1 Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11553015)
- OSG Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1720)
- OSG Flat Bottom Drill Bit, 5/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570062511)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595035911)
- Osg Drill Bits